Shop All Rolling Work Platforms
Cotterman
Rolling Work Platform, Single Side, Steel 70 In H
Mfr # 7WP3648RA3B4B8AC1P6
Zoro # G2584270
product price: $1,146.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Overall Height 8 ft 10 in
- Load Capacity 800 lb
- Platform Depth 48 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 7WP3648RA3B4B8AC1P6
- Zoro # G2584270
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 70 in |
Overall Height | 8 ft 10 in |
Platform Depth | 48 in |
Platform Width | 36 in |
Base Depth | 99 in |
Bottom Width | 40 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 99 in, Bottom Width 40 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 8 ft 10 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 7, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- STARKE Chain Sling, 3/8in, G80, Grab Hook, 3 ft (SCSG8038-1LG-3)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2436RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP2448RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- Cotterman Work Platforms