Shop All Rolling Work Platforms
Cotterman
Rolling Work Platform, Single Side, Steel 60 In H
Mfr # 6WP2424RA3B4B8AC1P6
Zoro # G9885784
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Overall Height 8 ft
- Material Steel
- Platform Depth 24 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 6WP2424RA3B4B8AC1P6
- Zoro # G9885784
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 60 in |
Overall Height | 8 ft |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 67 in |
Bottom Width | 28 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 67 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 8 ft, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP3660RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP2424A3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- Cotterman Rolling Work Platforms