Shop All Rolling Work Platforms
Cotterman
Rolling Work Platform, Single Side, Steel 40 In H
Mfr # 4WP2436RA3B4B8AC1P6
Zoro # G9885793
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 5 ft 10 in
- Material Steel
- Platform Depth 36 in
- Platform Width 24 in
Product Information
- Brand Cotterman
- MFR # 4WP2436RA3B4B8AC1P6
- Zoro # G9885793
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 5 ft 10 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 63 in |
Bottom Width | 28 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 63 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height 30 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, 60 in.H, 3 Steps (3WP2448RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3636A3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2436RA3B4B8AC1P6)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- Cotterman Work Platforms