Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 18"H, Bottom Width: 22"
Mfr # ST-200 A2 C21 P5
Zoro # G0896845
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 20 in
- Bottom Width 22 in
- Color Blue
- Material Steel
- Number of Steps 2
Product Information
- Brand Cotterman
- MFR # ST-200 A2 C21 P5
- Zoro # G0896845
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 20 in |
Bottom Width | 22 in |
Overall Height | 22 in |
Top Step Depth | 8 in |
Top Step Height | 18 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Color | Blue |
Material | Steel |
Number of Steps | 2 |
Step Tread | Rubber Mat |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Ladder Tread | Rubber Mat |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 20 in, Color Blue, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 352 Lb (2TAZ4)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Red (ST-300 A2 C6 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- SAFETY STEP Safety Step XL-08C-G Folding Safety Step - Extra Large, Granite (XL-08C-G)
- Cotterman Ladders