Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 12"H, Base Depth: 16"
Mfr # 1001N2626A3E10B3C1P1
Zoro # G0896233
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 16 in
- Bottom Width 24 in
- Color Gray
- Material Steel
- Number of Steps 1
Product Information
- Brand Cotterman
- MFR # 1001N2626A3E10B3C1P1
- Zoro # G0896233
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 16 in |
Bottom Width | 24 in |
Overall Height | 10 in |
Top Step Depth | 8 in |
Top Step Height | 10 in |
Step Width | 24 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 1 |
Step Tread | Serrated |
Ladder Actuation | Spring-Loaded Casters |
Finish | Powder Coated |
Ladder Tread | Serrated |
Standards | OSHA 1910-29 and ANSI A14.7 |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 10 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 16 in, Color Gray, Finish Powder Coated, Standards OSHA 1910-29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Nylon, Black (EEF1-903CW-10)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- ZORO SELECT Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B (4HXK9)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- KB KB R1125 12 x 15 x 15 in. Step Stool - Black (R1125)
- Cotterman Ladders