Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 30"H., Yellow, Bottom Width: 30"
Mfr # 1003N2630A1E10B3C2P6
Zoro # G0895892
product price: $364.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 30 in
- Color Yellow
- Material Steel
- Number of Steps 3
Product Information
- Brand Cotterman
- MFR # 1003N2630A1E10B3C2P6
- Zoro # G0895892
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 30 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 24 in |
Details
Item | Rolling Step |
Color | Yellow |
Material | Steel |
Number of Steps | 3 |
Step Tread | Expanded Metal |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Expanded Metal |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 30 in, Base Depth 27 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Additional Upright, Steel, 60 In. L (004-0023)
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (10G120TOG/5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Red (ST-300 A2 C6 P5)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- Cotterman Ladders