Shop All Step Stools
Cotterman
Mobile Step Stand, 20 "H, 500 lb., Steel
Mfr # 1302N2626A3E10B3C1P6
Zoro # G0895472
product price: $254.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 23 in
- Bottom Width 27 in
- Color Gray
- Load Capacity 500 lb
Product Information
- Brand Cotterman
- MFR # 1302N2626A3E10B3C1P6
- Zoro # G0895472
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 23 in |
Bottom Width | 27 in |
Overall Height | 20 in |
Top Step Depth | 10 in |
Top Step Height | 20 in |
Closed Height | 1.67 ft |
Closed Depth | 23 in |
Details
Item | Rolling Step |
ANSI Type | IA |
Color | Gray |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 2 |
Step Tread | Serrated |
Series | Welded Assembled |
Standards | OSHA |
Ladder Tread | Serrated |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Includes | Grip Strut Treads and 2 in Casters |
Net Weight | 29 lb |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, ANSI Type IA, Load Capacity 500 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 27 in, Base Depth 23 in, Color Gray, Finish Powder Coated, Series Welded Assembled, Closed Depth 23 in, Closed Height 20 in, Includes Grip Strut Treads and 2 in Casters, Standards OSHA, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 29 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- WERNER 28ft Extension Ladder, Aluminum, Type IA (D1528-2)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- Cotterman Ladders