Shop All Fixed Work Platforms
Cotterman
Left Entry Standoff Lndng Platform, 32x36in
Mfr # SPL8C1
Zoro # G2237691
product price: $550.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Platform Height 37 in
- For Use With Fixed Welded Steel Ladders
- Overall Height 6 ft 7 in
- Material Steel
- Platform Depth 32 in
Product Information
- Brand Cotterman
- MFR # SPL8C1
- Zoro # G2237691
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 37 in |
Overall Height | 6 ft 7 in |
Platform Depth | 32 in |
Platform Width | 36 in |
Handrail Height | 42 in |
Details
Work Platform Item | Standoff Landing Platform |
Item | Left Entry Standoff Landing Platform |
For Use With | Fixed Welded Steel Ladders |
Material | Steel |
Color | Gray |
Load Capacity | 300 lb |
Handrails Included | Yes |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Step Tread | Serrated |
Finish | Powder Coated |
Number of Steps | 0 |
Standards | OSHA 1910.27, 1926.1053 and ANSI A14.3 |
Platform Style | Single Access |
Ladder Tread | Serrated |
Number of Guard Rails | 2 |
Description
Standoff Landing Platform, Material Steel, Platform Style Single Access, Platform Height 37 in, Load Capacity 300 lb, Platform Depth 32 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 42 in, Number of Guard Rails 2, Number of Steps 0, Step Tread Serrated, Color Gray, Finish Powder Coated, For Use With Fixed Welded Steel Ladders, Standards OSHA 1910.27, 1926.1053 and ANSI A14.3, Handrails Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/8" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC18-25PK)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2460RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- Cotterman Work Platforms