Shop All Crossover Ladders
Cotterman
Crossover Ladder, 7 Step, Aluminum, 98In. H
Mfr # 7SPA24A3C50P3
Zoro # G1002648
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$3,323.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Aluminum
Product Information
- Brand Cotterman
- MFR # 7SPA24A3C50P3
- Zoro # G1002648
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 33 in |
Step Depth | 4 7/8 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Overall Height | 98 in |
Details
Vertical Clearance | 54 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 7 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Overall Span | 70 15/16 in |
Finish | Brightened Aluminum |
Ladder Tread | Serrated |
Item | Crossover Bridge |
Color | Gray |
Description
Crossover Bridge, Vertical Clearance 54 in, Span 25 9/16 in, Platform Height 56 in, Platform Depth 33 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 70 15/16 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK (SCC-TP01S20-POS-WA-SLB-4)
- HARRINGTON Gear Oil (E2D90B125)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2-1/2" Rise x 46" Wide x 30" Depth (MRAEZ2170)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- Cotterman Ladders