Shop All Crossover Ladders
Cotterman
Crossover Ladder, 5 Step, Steel, 82In. H.
Mfr # 5SPS36A7C1P3
Zoro # G3488226
product price: $1,236.99
/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.
$1,236.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 5SPS36A7C1P3
- Zoro # G3488226
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 44 in |
Bottom Width | 28 5/8 in |
Step Depth | 4 7/8 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Height | 82 in |
Details
Vertical Clearance | 38 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Diamond Plate |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Finish | Powder Coated |
Item | Crossover Bridge |
Color | Gray |
Overall Span | 65 3/16 in |
Ladder Tread | Diamond Plate |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 37 5/16 in, Platform Height 40 in, Platform Depth 44 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 3/16 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- Cotterman Ladders