Shop All Crossover Ladders
Cotterman
Crossover Ladder, 5 Step, Aluminum, 82In. H
Mfr # 5SPA24A3C50P3
Zoro # G1002106
product price: $1,779.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Aluminum
Product Information
- Brand Cotterman
- MFR # 5SPA24A3C50P3
- Zoro # G1002106
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 33 in |
Handrail Height | 42 in |
Step Depth | 4 7/8 in |
Step Width | 24 in |
Overall Height | 82 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 38 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Item | Crossover Bridge |
Color | Gray |
Overall Span | 59 1/4 in |
Finish | Brightened Aluminum |
Ladder Tread | Serrated |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 25 9/16 in, Platform Height 40 in, Platform Depth 33 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 59 1/4 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Locking Steel Link 516 (151523)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111242-D3)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- Cotterman Ladders