Shop All Crossover Ladders
Cotterman
Crossover Ladder, 4 Step, Steel, 74In. H.
Mfr # 4SPS36A7C1P3
Zoro # G3488390
product price: $1,233.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 4SPS36A7C1P3
- Zoro # G3488390
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 44 in |
Step Width | 24 in |
Step Depth | 4 7/8 in |
Handrail Height | 42 in |
Overall Height | 74 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 30 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Diamond Plate |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Color | Gray |
Item | Crossover Bridge |
Finish | Powder Coated |
Ladder Tread | Diamond Plate |
Overall Span | 65 3/16 in |
Description
Crossover Bridge, Vertical Clearance 30 in, Span 37 5/16 in, Platform Height 32 in, Platform Depth 44 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 3/16 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- EGA PRODUCTS Office Rolling Ladder, 3 Steps, 30"H Top Step, No Handrails, Vinyl Tread, 450 lbs. Capacity (F004)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- Cotterman Ladders