Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., 80 In. H
Mfr # 5PC60A3B1C1P6
Zoro # G9929656
product price: $1,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 46 1/2 in
- Platform Depth 60 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 5PC60A3B1C1P6
- Zoro # G9929656
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 60 in |
Step Width | 24 in |
Handrail Height | 30 in |
Bottom Width | 26 in |
Step Depth | 7 in |
Overall Height | 80 in |
Details
Vertical Clearance | 48 in |
Span | 46 1/2 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Item | Crossover Ladder |
Overall Span | 128 3/8 in |
Color | Gray |
Ladder Tread | Serrated |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Description
Crossover Ladder, Vertical Clearance 48 in, Span 46 1/2 in, Platform Height 50 in, Platform Depth 60 in, Number of Steps 5, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 128 3/8 in, Overall Height 80 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M10, G=20, D1=10, B=10, Steel Electro Zinc-Plated (K0733.1020)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- Cotterman Ladders