Shop All Crossover Ladders
Cotterman
Crossover Bridge, 4 Step, Steel, 74In. H.
Mfr # 4SCS24A3C1P3
Zoro # G3488460
product price: $1,213.99
/ea
Item requires special delivery charges. A $850.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Steel
Product Information
- Brand Cotterman
- MFR # 4SCS24A3C1P3
- Zoro # G3488460
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 37 in |
Bottom Width | 28 5/8 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Height | 74 in |
Details
Vertical Clearance | 30 in |
Span | 24 7/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 50 Degrees |
Load Capacity | 500 lb |
Color | Gray |
Item | Crossover Bridge |
Finish | Powder Coated |
Overall Span | 77 3/4 in |
Ladder Tread | Serrated |
Standards | OSHA and ANSI |
Description
Crossover Bridge, Vertical Clearance 30 in, Span 24 7/8 in, Platform Height 32 in, Platform Depth 37 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 77 3/4 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 5/16" (RF1034)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- Cotterman Crossover Ladders