Shop All Rolling Ladders
Cotterman
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1506R2630A1E10B4W5C1P6
Zoro # G0998378
product price: $372.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1506R2630A1E10B4W5C1P6
- Zoro # G0998378
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 90 in |
Bottom Width | 30 in |
Base Depth | 96 in |
Handrail Height | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 96 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R2630A6E10B4W5C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E30B4W4C1P3)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A1E12B4W5C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 800 lb Load Capacity (2104R1820A3E12B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C2P6)
- Cotterman Rolling Ladders