Shop All Rolling Ladders
Cotterman
90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1006R1824A3E10B4SSP3
Zoro # G2155627
product price: $1,714.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1006R1824A3E10B4SSP3
- Zoro # G2155627
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 90 in |
Bottom Width | 24 in |
Base Depth | 46 in |
Overall Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Stainless Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 46 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Satin Blasted, Color Gray, Standards ANSI, OSHA, Includes Ladder Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT Supply Cart, 2 Baskets, 18x42x40 (MC24.2)
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- LOCKWOOD MANUFACTURING Single Grip Handle Hand Truck, 18" Nose Plate, 8" Wheels (4000BR)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- Cotterman Ladders