Shop All Rolling Ladders
Cotterman
90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity
Mfr # A6R2630A3B3C50P6
Zoro # G2137689
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # A6R2630A3B3C50P6
- Zoro # G2137689
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 90 in |
Bottom Width | 30 in |
Base Depth | 50 in |
Step Width | 24 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 50 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-60-EC (230035)
- VESTIL Roller Bearings (21-027-003)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A4B3C50M6P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1210R2632A6E12B4C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps (ST-220 A2 C6 P5)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDHD111242)
- Cotterman Ladders