Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR26A3E20B8D3C1P6
Zoro # G1002465
product price: $532.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 5TR26A3E20B8D3C1P6
- Zoro # G1002465
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 28 in |
Base Depth | 54 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 28 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 54 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C1P1)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-502 A2 C6 P5)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E30B4W4C1P3)
- COTTERMAN 110 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (A8R2630A3B3C50P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- Cotterman Rolling Ladders