Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR18A6E20B8D3C1P6
Zoro # G1002401
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 5TR18A6E20B8D3C1P6
- Zoro # G1002401
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 53 in |
Step Depth | 7 in |
Overall Width | 20 in |
Handrail Height | 30 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 53 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 10t (WBH10)
- HARRINGTON Top Pin, For Use W Lb Series 112 Ton Lever Operated Chain Hoist (L5BA0169163)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A2E20B4AC1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A6E10B4W4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4D3C1P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- Cotterman Ladders