Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR18A6E10B8D3C1P6
Zoro # G1002386
product price: $282.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 5TR18A6E10B8D3C1P6
- Zoro # G1002386
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 43 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 20 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- DURABLE CORP 6" X 20" X 11" Flat Plate 1 Side Loading Dock Bumper (B620-11-SFP1)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX10)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N1822A3B3C50P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8D3C1P6)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112246-XR)
- Cotterman Rolling Ladders