Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR18A3E20B8C1P6
Zoro # G9930076
product price: $321.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 5TR18A3E20B8C1P6
- Zoro # G9930076
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 53 in |
Step Width | 16 in |
Overall Width | 20 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 53 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R3242A1E30B4W4C1P3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E12B4W5C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (KDEC104242)
- Cotterman Ladders