Shop All Rolling Ladders
Cotterman
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 1205R3232A1E24B4C1P6
Zoro # G0997790
product price: $657.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 24 in
- Platform Width 30 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1205R3232A1E24B4C1P6
- Zoro # G0997790
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 24 in |
Platform Width | 30 in |
Overall Height | 80 in |
Bottom Width | 32 in |
Base Depth | 63 in |
Overall Width | 32 in |
Step Width | 30 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 63 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- US CARGO CONTROL 4" Low Profile Sliding Winch (Bottom Mount) (TW421)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 39BF (2WJL4)
- FULTON 2" x 20' Heavy Duty Winch Strap and Hook - 4,000 lbs. Max Load (WS20HD0600)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A3E10C50P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A3E10B4BW5C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- COTTERMAN 100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (A7R2630A3B3C50P6)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110246-D2)
- Cotterman Ladders