Shop All Rolling Ladders
Cotterman
80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity
Mfr # A5R1822A3B3C50P6
Zoro # G9822662
product price: $624.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Serrated
Product Information
- Brand Cotterman
- MFR # A5R1822A3B3C50P6
- Zoro # G9822662
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 22 in |
Base Depth | 43 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 22 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 43 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Twine Mason Ln #18X1050' (G5118Z1050)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-84-TB)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless 3/8"x2-1/4" (AZ38-225-SS)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- Cotterman Rolling Ladders