Shop All Rolling Ladders
Cotterman
75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # ST-521 A2 C6 P5
Zoro # G9808416
product price: $522.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Platform Height 45 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # ST-521 A2 C6 P5
- Zoro # G9808416
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 45 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 75 in |
Bottom Width | 26 in |
Base Depth | 46 in |
Handrail Height | 30 in |
Step Width | 16 in |
Overall Width | 26 in |
Step Depth | 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 45 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 75 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 46 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-521 A2 C21 P5)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E12B4W5C1P6)
- Cotterman Ladders