Shop All Rolling Ladders
Cotterman
70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 4TR26A1E20B8C1P6
Zoro # G9930137
product price: $383.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 4TR26A1E20B8C1P6
- Zoro # G9930137
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 28 in |
Base Depth | 47 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 28 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 47 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray (20055GY)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R1824A3E24B4C1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A3E10B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E30B4P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C1P6)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- Cotterman Ladders