Shop All Rolling Ladders
Cotterman
70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity
Mfr # 4STR26A6E20B8C1P6
Zoro # G9817464
product price: $363.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # 4STR26A6E20B8C1P6
- Zoro # G9817464
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 28 in |
Base Depth | 47 in |
Handrail Height | 30 in |
Overall Width | 28 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 47 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA18A3E10B8C50P6)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C21 P5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- Cotterman Rolling Ladders