Shop All Rolling Ladders
Cotterman
70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1504R2630A6E10B3C2P6
Zoro # G0998886
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1504R2630A6E10B3C2P6
- Zoro # G0998886
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 31 in |
Base Depth | 54 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 54 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- COTTERMAN 100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (A7R2630A3B3C50P6)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D3)
- Cotterman Ladders