Shop All Rolling Ladders
Cotterman
70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # 1004R2630A1E30B3C1P6
Zoro # G9929604
product price: $457.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1004R2630A1E30B3C1P6
- Zoro # G9929604
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 70 in |
Bottom Width | 30 in |
Base Depth | 51 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 51 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 1 in Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- CASTERHQ 4" Hvy Dty Semi Steel Cast Iron Swivel Casters, 4,000 lb Capacity, PK4 (HD6640-01-STL-S04)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C1P6)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A1E20B3C1P6)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- Cotterman Rolling Ladders