Shop All Rolling Ladders
Cotterman
70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # SASA4A2E10C50P6
Zoro # G6914083
product price: $658.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # SASA4A2E10C50P6
- Zoro # G6914083
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 70 in |
Bottom Width | 20 in |
Base Depth | 35 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 20 in |
Description
Folding Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 70 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 35 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Black Crown Pallet Truck Caddy 7 3/4 x 16 1/4 x 18 5/8 (P-CADDY-BK-CWN)
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 50PK (TS-31-50)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W4C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps (KDSR108242-XR)
- Cotterman Rolling Ladders