Shop All Rolling Ladders
Cotterman
60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 3TR18A6E10B8D3C1P6
Zoro # G0998527
product price: $299.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 3TR18A6E10B8D3C1P6
- Zoro # G0998527
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 60 in |
Bottom Width | 20 in |
Base Depth | 31 in |
Step Width | 16 in |
Step Depth | 7 in |
Overall Width | 20 in |
Handrail Height | 30 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- VERSACART SYSTEMS Versacart Systems 264067 Shelf for U-Boat (264067)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- ABRAMS Arrow Shape Fork Lift Safety Light - Blue (FSL-BA)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E20B4AC1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A1E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- Cotterman Rolling Ladders