Shop All Rolling Ladders
Cotterman
60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # 1003R2630A2E10B3C1P6
Zoro # G2156275
product price: $278.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1003R2630A2E10B3C1P6
- Zoro # G2156275
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 60 in |
Bottom Width | 30 in |
Base Depth | 27 in |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Rubber Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 27 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Ladder Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves (BKSTC11BU)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-401 A2 C1 P5)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8D3C1P6)
- COTTERMAN 80 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (AW05R2636A3C50P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- Cotterman Ladders