Shop All Rolling Ladders
Cotterman
60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity
Mfr # SAS3A6E10B8C2P6
Zoro # G1002998
product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$284.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # SAS3A6E10B8C2P6
- Zoro # G1002998
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 60 in |
Bottom Width | 21 in |
Base Depth | 64 in |
Step Depth | 7 in |
Step Width | 16 in |
Handrail Height | 30 in |
Overall Width | 21 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 64 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4C2P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C2P1)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA-073221P)
- Cotterman Rolling Ladders