Shop All Rolling Ladders
Cotterman
60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity
Mfr # A3R2630A4B3C50P6
Zoro # G0998560
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # A3R2630A4B3C50P6
- Zoro # G0998560
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 60 in |
Bottom Width | 30 in |
Base Depth | 29 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 30 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 60 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 29 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- VESTIL Plastic Bollard Post Cover, 7.13 x 52" (BPC-7)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A1E20B4W5C1P3)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A1E10B3C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E30B4P6)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (6516R1840A3E10B4BW5C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E10B3C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- Cotterman Ladders