Shop All Rolling Ladders
Cotterman
57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # ST-322 A2 C1 P5
Zoro # G6249232
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 27 in
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Antislip Vinyl
Product Information
- Brand Cotterman
- MFR # ST-322 A2 C1 P5
- Zoro # G6249232
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 27 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 57 in |
Bottom Width | 24 in |
Base Depth | 32 in |
Overall Width | 24 in |
Step Depth | 8 in |
Handrail Height | 30 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 27 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 57 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 32 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Left Handrail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 30x16x36, GY (145-GY)
- ZOELLER Rail System (39-0129)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, White (2.2CU-HD WHITE)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R2630A1E10B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4AC1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- Cotterman Rolling Ladders