Shop All Rolling Ladders
Cotterman
57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # ST-301 A2 C1 P5
Zoro # G6254796
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 27 in
- Number of Steps 3
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # ST-301 A2 C1 P5
- Zoro # G6254796
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 27 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 57 in |
Bottom Width | 24 in |
Base Depth | 27 in |
Overall Width | 24 in |
Step Depth | 8 in |
Handrail Height | 30 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 27 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 57 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N204)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- US CARGO CONTROL Cam Buckle for 2" Webbing (CAM3)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R3232A3E30B4W4C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps (1004R2630A6E10B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E10B8C50P6)
- Cotterman Rolling Ladders