Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR26A1E10B8C2P6
Zoro # G0999559
product price: $221.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 2TR26A1E10B8C2P6
- Zoro # G0999559
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 50 in |
Bottom Width | 28 in |
Base Depth | 24 in |
Overall Width | 28 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Carousel (LP-4000T-39)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Electro-Galvanized (3-130-03-56-)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A1E10B3C1P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- COTTERMAN 92 in H Steel Rolling Ladder, 5 Steps, 1,000 lb Load Capacity (WMX05R37A6P3)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- Cotterman Ladders