Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR18A3E10B8D3C1P6
Zoro # G0999489
product price: $237.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 2TR18A3E10B8D3C1P6
- Zoro # G0999489
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 50 in |
Bottom Width | 20 in |
Base Depth | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 20 in |
Step Width | 16 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 24 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- GREAT LAKES INDUSTRY Model 500, 50A40 Sprocket/Bushing (500 TL 50A40 SPROCKET)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (20488)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8D3C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3W5C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- Cotterman Rolling Ladders