Shop All Rolling Ladders
Cotterman
50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TR18A1E20B8D3C1P6
Zoro # G0999461
product price: $340.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 2TR18A1E20B8D3C1P6
- Zoro # G0999461
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 50 in |
Bottom Width | 20 in |
Base Depth | 34 in |
Overall Width | 20 in |
Step Width | 16 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 34 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 9-1/2" w/1-1/2" Rise, 700 lb. cap (THRESH1.5/TMER1.5)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E20B8D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4AC1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C2P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E20B4C1P6)
- Cotterman Rolling Ladders