Shop All Rolling Ladders
Cotterman
50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 1002R2626A6E20B3C1P6
Zoro # G9416705
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1002R2626A6E20B3C1P6
- Zoro # G9416705
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 50 in |
Bottom Width | 26 in |
Base Depth | 28 in |
Step Depth | 7 in |
Overall Width | 26 in |
Step Width | 24 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 26 in, Base Depth 28 in, Overall Width 26 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- MAG-MATE Replacement Clevis (PNL0800CLVSKIT)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A1E20B3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E10B3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C6 P5)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- Cotterman Ladders