Shop All Rolling Ladders
Cotterman
50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity
Mfr # 2TS26A3E10B8P6
Zoro # G6520403
product price: $1,180.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,180.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 2TS26A3E10B8P6
- Zoro # G6520403
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 50 in |
Bottom Width | 28 in |
Base Depth | 24 in |
Overall Width | 28 in |
Handrail Height | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Stainless Steel, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Satin Blasted, Color Natural, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, Sawtooth, 2-1/2" W (53CM81)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE1801NFX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 2 in W, Polyester, Yellow (EE2802DFX9)
- WESCO Replacement Battery Pack (274116)
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps (1513R2642A6E10B4W4C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4D3C1P6)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHD112246)
- Cotterman Rolling Ladders