Shop All Rolling Ladders
Cotterman
50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity
Mfr # 2TA26A3E10B8C50P6
Zoro # G6623951
product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Cotterman
- MFR # 2TA26A3E10B8C50P6
- Zoro # G6623951
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 50 in |
Bottom Width | 28 in |
Base Depth | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 28 in |
Step Width | 24 in |
Description
Tilt and Roll Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 50 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- DAYTON Platform Truck Shelf, Red, 60 x 16 In (4VMD4)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E30B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3W5C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4D3C1P6)
- Cotterman Ladders