Shop All Rolling Ladders
Cotterman
48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity
Mfr # ST-201 A2 C21 P5
Zoro # G6254692
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 18 in
- Number of Steps 2
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # ST-201 A2 C21 P5
- Zoro # G6254692
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 18 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 48 in |
Bottom Width | 22 in |
Base Depth | 20 in |
Handrail Height | 30 in |
Overall Width | 22 in |
Step Width | 16 in |
Step Depth | 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 18 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 48 in, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 20 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- DLM EOD Operating Handles, EOD Handle 1"X1 (OTH3691)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R3232A1E30B4W4C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R3242A1E30B4W4C1P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A6E20B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4AC1P6)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- Cotterman Rolling Ladders