Shop All Rolling Ladders
Cotterman
30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity
Mfr # 1003N1820A6E10B3C2P1
Zoro # G0995270
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 21 in
- Platform Width 10"
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1003N1820A6E10B3C2P1
- Zoro # G0995270
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 21 in |
Platform Width | 10" |
Overall Height | 30 in |
Bottom Width | 21 in |
Base Depth | 27 in |
Top Step Height | 30 in |
Top Step Depth | 7 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Load Capacity | 450 lb |
Step Tread | Perforated |
Material | Steel |
Standards | OSHA 1910.29 and ANSI A14.7 |
Step Stool Product Group | Rolling Step |
Net Weight | 38 lb |
Finish | Powder Coated |
Ladder Tread | Perforated |
Ladder Actuation | Spring-Loaded Casters |
Color | Yellow |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 21 in, Base Depth 27 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 38 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Polyester, Yellow (1DNK1)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A3E10B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E20B4C2P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-202 A2 C6 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1209R2632A1E24B4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A2E10B4D3C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R3232A1E24B4C1P6)
- Cotterman Rolling Ladders