Shop All Rolling Ladders
Cotterman
30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity
Mfr # 1003N1820A3E10B3C1P1
Zoro # G6532933
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 10"
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1003N1820A3E10B3C1P1
- Zoro # G6532933
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 10 in |
Platform Width | 10" |
Overall Height | 30 in |
Bottom Width | 16 in |
Base Depth | 26 in |
Top Step Depth | 7 in |
Step Width | 16 in |
Top Step Height | 30 in |
Details
Item | Rolling Step |
Number of Steps | 3 |
Step Tread | Serrated |
Load Capacity | 450 lb |
Material | Steel |
Standards | OSHA 1910.29 and ANSI A14.7 |
Net Weight | 37.3 lb |
Step Stool Product Group | Rolling Step |
Ladder Tread | Serrated |
Ladder Actuation | Spring-Loaded Casters |
Color | Gray |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Handrails Included | No |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 26 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 37.3 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-Tb20 Loading Dock Bumper (M-TB20)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps (1003N1820A6E10B3C1P1)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C1P1)
- COTTERMAN 232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity (1X19R3248A3E30B4W4C1P2)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4C1P6)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (WA-ML113214G)
- Cotterman Ladders