Shop All Fixed Ladders
Cotterman
22 ft 8 in Fixed Ladder, Steel, 20 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F20W C1
Zoro # G2131879
original price:
$1,042.05
10% off
new price: $931.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$931.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 20
- Overall Height 22 ft 8 in
- Overall Width 20 in
Product Information
- Brand Cotterman
- MFR # F20W C1
- Zoro # G2131879
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 22 ft 8 in |
Overall Width | 20 in |
Top Step Height | 19 ft |
Step Width | 16 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 19 ft |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 20 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Forward |
Color | Gray |
Rung Spacing | 12" |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item - Fixed Ladders | Fixed Ladder |
Climbing Angle | 90 ? |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 22 ft 8 in, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- DAYTON Truck, Hand, 800 Lb (6W857)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- COTTERMAN 14 ft 3 in Fixed Ladder, Steel, 15 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F15S C1)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Powder Coated Finish (M13SC C1)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- COTTERMAN 25 ft 7 in Fixed Ladder with Safety Cage, Steel, 24 Steps, Forward Exit, Powder Coated Finish (F24WC C1)
- Cotterman Fixed Ladders