Shop All Rolling Ladders
Cotterman
202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity
Mfr # 6516R1840A3E10B4BW5C1P3
Zoro # G9930602
product price: $1,468.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Platform Height 160 in
- Number of Steps 16
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 6516R1840A3E10B4BW5C1P3
- Zoro # G9930602
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 160 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 202 in |
Bottom Width | 40 in |
Base Depth | 119 in |
Step Width | 16 in |
Step Depth | 7 in |
Overall Width | 40 in |
Handrail Height | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 160 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 202 in, Number of Steps 16, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 40 in, Base Depth 119 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX2)
- MAG-MATE Replacement Capacity Sticker (900257)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C1P6)
- COTTERMAN 162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4SSP3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W4C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- Cotterman Ladders