Shop All Fixed Ladders
Cotterman
20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish
Mfr # M21SC C1
Zoro # G2145650
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,292.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 21
- Overall Height 20 ft 3 in
- Overall Width 26 in
Product Information
- Brand Cotterman
- MFR # M21SC C1
- Zoro # G2145650
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft 3 in |
Overall Width | 26 in |
Top Step Height | 20 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 20 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 21 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Color | Gray |
Rung Spacing | 12" |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Climbing Angle | 90 ? |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 20 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 21, Top Step Height 20 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE General Purpose Manual Material Lift, 650 lb Load Capacity, Hand Winch Lift Control (SLA-25 STD)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- Cotterman Ladders