Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 6514R1840A1E10B4BC1P3
Zoro # G3487989
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 6514R1840A1E10B4BC1P3
- Zoro # G3487989
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 182 in |
Bottom Width | 40 in |
Base Depth | 175 in |
Step Width | 16 in |
Handrail Height | 42 in |
Overall Width | 40 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 40 in, Base Depth 175 in, Overall Width 40 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb (40N438)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4D3C1P6)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C1P6)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E10B4D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- Cotterman Ladders