Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 1514R2642A6E10B4W5C1P3
Zoro # G3490055
product price: $962.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1514R2642A6E10B4W5C1P3
- Zoro # G3490055
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 42 in |
Base Depth | 216 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 44 in |
Handrail Height | 42 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 216 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Reinforced Edge Nylon, Gray (EEF-2-902ME-04)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E10B4W5C1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- COTTERMAN 162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4SSP3)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (6516R1840A3E10B4BW5C1P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- Cotterman Rolling Ladders