Shop All Rolling Ladders
Cotterman
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # 1514R2642A3E30B4W4C2P3
Zoro # G3490098
product price: $1,453.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,453.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Cotterman
- MFR # 1514R2642A3E30B4W4C2P3
- Zoro # G3490098
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 42 in |
Base Depth | 198 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Width | 44 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 198 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-5)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDEC103246)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8D3C1P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps (1005R2630A6E10B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- Cotterman Ladders